Skip Content
DRINKING FOUNTAIN,8 GPH,SS,5 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRINKING FOUNTAIN,8 GPH,SS,5 1/2 IN

HALSEY TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KLE4
  • Mfr. Model # 2KLE4
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.03 lbs

Technical Specs

  • Colour Stainless Steel
  • Item Drinking Fountain Fixture
  • Standards ANSI/NSF61, Section 9
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • ADA Compliant No
  • Width 10"
  • Depth 11"
  • Height 5-1/2"
  • Inlet 3/8" IPS
  • Drain Connection 1-1/4"
  • Dispenser Design Wall
  • Number of Levels 1
  • Dispenser Operation Lever Handle
  • Indoor / Outdoor Indoor/Outdoor
  • Refrigerated / Non-Refrigerated Non-Refrigerated
  • Vandal Resistant No
  • Water Dispenser Product Group Water Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list