ICECUT 200 300/600 120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ICECUT 200 300/600 120VAC

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT39D200
  • Mfr. Model # 39D200
  • UNSPSC # 23241801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.2 lbs

Technical Specs

  • Features 1,200 W
  • Includes Safety Glasses, Allen Keys, Spare Carbon Brushes, Manual, (3) Rotary Handles, Safety Strap
  • Item Magnetic Drill Press
  • Motor HP 1.61
  • No Load RPM 300/600
  • Drill to Center From Base 1-31/32"
  • Amps 12.0
  • Voltage 120VAC
  • Reversible No
  • Capacity Steel 2"
  • Chuck Size 1/2"
  • Drill Point Pressure 1,875 lbs.
  • Drill Travel 2-1/2"
  • Tap Size Capacity 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list