Skip Content
Discontinued with Replacement
DRILLING SCREW #8-18 5/8 L PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #8-18 5/8 L PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2DU94
  • Mfr. Model # 2DU94
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs
Suggested Replacement Product
SCREW SDRL ZP PAN 8-18X5/8

Price: NA

Technical Specs

  • Application For Attaching Variety of Materials to Metal
  • Item Self Drilling Screw
  • Finish Zinc-Plated
  • Length 5/8"
  • Type Self Drilling
  • Material Case Hardened Steel
  • Thread Size #8-18
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds SAE J78/IFI 113
  • Head Type Pan
  • Head Height 0.115" - 0.105"
  • Head Dia. 0.322"-0.306"
  • Drill Point Size #2
  • Drill Point Length 0.211"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list