DRILLING SCREW #8-18 3/4 L PK70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #8-18 3/4 L PK70

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY82
  • Mfr. Model # 1WY82
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Plain
  • Material 410 Stainless Steel
  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Length 3/4"
  • Item Self Drilling Screw
  • Thread Size #8-18
  • Type Self Drilling
  • Drive Type Phillips
  • Head Type Flat
  • Head Angle (Deg.) 82-80
  • Driver Size #2
  • Meets/Exceeds SAE J78/IFI 113
  • Head Height 0.100" (Ref)
  • Head Dia. 0.312"-0.285"
  • Hex Width -
  • Drill Point Length 0.211"
  • Drill Point Size #2
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list