Skip Content
DRILLING SCREW #8-18 3/4 L PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILLING SCREW #8-18 3/4 L PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2DU95
  • Mfr. Model # 2DU95
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Self Drilling Screw
  • Material Case Hardened Steel
  • Finish Zinc-Plated
  • Application For Attaching Variety of Materials to Metal
  • Thread Size #8-18
  • Length 3/4"
  • Type Self Drilling
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds SAE J78/IFI 113
  • Head Height 0.115" - 0.105"
  • Head Dia. 0.322"-0.306"
  • Drill Point Size #2
  • Head Type Pan
  • Drill Point Length 0.211"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list