Skip Content
DRILLING SCREW #8-18 1 L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILLING SCREW #8-18 1 L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY42
  • Mfr. Model # 1WY42
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Finish Plain
  • Item Self Drilling Screw
  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Length 1"
  • Material 410 Stainless Steel
  • Drive Type Phillips
  • Thread Size #8-18
  • Type Self Drilling
  • Driver Size #2
  • Meets/Exceeds SAE J78/IFI 113
  • Head Type Pan
  • Head Dia. 0.322"-0.306"
  • Hex Width -
  • Head Height 0.115" - 0.105"
  • Head Color Standard
  • Drill Point Size #2
  • Drill Point Length 0.211"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list