Skip Content
DRILLING SCREW #8-18 1 1/4 L PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #8-18 1 1/4 L PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1ME31
  • Mfr. Model # 1ME31
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Zinc-Plated
  • Item Self Drilling Screw
  • Length 1-1/4"
  • Material Case Hardened Steel
  • Thread Size #8-18
  • Drive Type Hex
  • Type Self Drilling
  • Driver Size 1/4"
  • Meets/Exceeds SAE J78/IFI 113
  • Head Type Hex Washer
  • Head Height 0.110"-0.096"
  • Washer O.D. 0.348"-0.322"
  • Drill Point Length 0.251"
  • Drill Point Size #2
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list