Skip Content
DRILLING SCREW #8-18 1 1/2 L PK73 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #8-18 1 1/2 L PK73

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY88
  • Mfr. Model # 1WY88
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Plain
  • Item Self Drilling Screw
  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Length 1-1/2"
  • Thread Size #8-18
  • Material 410 Stainless Steel
  • Type Self Drilling
  • Drive Type Phillips
  • Driver Size #2
  • Meets/Exceeds SAE J78/IFI 113
  • Head Type Flat
  • Head Angle (Deg.) 82-80
  • Head Height 0.100" (Ref)
  • Head Dia. 0.312"-0.285"
  • Drill Point Size #2
  • Drill Point Length 0.211"
  • Hex Width -
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list