Skip Content
DRILLING SCREW #6-20 3/8 L PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILLING SCREW #6-20 3/8 L PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1ME23
  • Mfr. Model # 1ME23
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Finish Zinc-Plated
  • Item Self Drilling Screw
  • Length 3/8"
  • Material Case Hardened Steel
  • Thread Size #6-20
  • Type Self Drilling
  • Drive Type Hex
  • Head Type Hex Washer
  • Driver Size 1/4"
  • Meets/Exceeds SAE J78/IFI 113
  • Head Height 0.093"
  • Washer O.D. 0.328"-0.302"
  • Drill Point Size #2
  • Head Color Standard
  • Drill Point Length 0.220"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list