Discontinued with Replacement
DRILLING SCREW #6-20 3/4 L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #6-20 3/4 L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY78
  • Mfr. Model # 1WY78
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs
Suggested Replacement Product
SCREW SDRL SS410 FH CSK 6-20X3/4

Your Price: NA

Technical Specs

  • Application For Attaching Variety of Materials to Metal Up to 13 Gauge
  • Item Self Drilling Screw
  • Length 3/4"
  • Finish Plain
  • Material 410 Stainless Steel
  • Thread Size #6-20
  • Type Self Drilling
  • Drive Type Phillips
  • Driver Size #2
  • Head Angle (Deg.) 82-80
  • Head Type Flat
  • Meets/Exceeds SAE J78/IFI 113
  • Head Dia. 0.262"-0.238"
  • Head Height 0.083" (Ref)
  • Drill Point Size #2
  • Hex Width -
  • Drill Point Length 0.190"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list