Skip Content
Discontinued with Replacement
DRILLING SCREW #6-20 1/2 L PK70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #6-20 1/2 L PK70

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY30
  • Mfr. Model # 1WY30
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
SCREW SDRL SS410 PAN 6-20X1/2

Price: NA

Technical Specs

  • Item Self Drilling Screw
  • Application For Attaching Variety of Materials to Metal Up to 13 Gauge
  • Finish Plain
  • Length 1/2"
  • Material 410 Stainless Steel
  • Head Type Pan
  • Thread Size #6-20
  • Drive Type Phillips
  • Driver Size #2
  • Type Self Drilling
  • Meets/Exceeds SAE J78/IFI 113
  • Head Dia. 0.270"-0.256"
  • Hex Width -
  • Head Height 0.097"-0.087"
  • Drill Point Size #2
  • Head Color Standard
  • Drill Point Length 0.190"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list