Skip Content
DRILLING SCREW #6-20 1/2 L PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

DRILLING SCREW #6-20 1/2 L PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS2DU89
  • Mfr. Model # 2DU89
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application For Attaching Variety of Materials to Metal
  • Length 1/2"
  • Item Self Drilling Screw
  • Finish Zinc-Plated
  • Material Case Hardened Steel
  • Drive Type Phillips
  • Type Self Drilling
  • Thread Size #6-20
  • Driver Size #2
  • Head Type Pan
  • Meets/Exceeds SAE J78/IFI 113
  • Head Dia. 0.270"-0.256"
  • Head Height 0.097"-0.087"
  • Drill Point Size #2
  • Drill Point Length 0.190"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list