Skip Content
Discontinued with Replacement
DRILLING SCREW #12-14 1 1/4 L PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #12-14 1 1/4 L PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY62
  • Mfr. Model # 1WY62
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs
Suggested Replacement Product
SCREW SDRL SS410 PAN 12-14X1.25

Price: NA

Technical Specs

  • Application For Attaching Variety of Materials to Metal Up to 10 Gauge
  • Item Self Drilling Screw
  • Length 1-1/4"
  • Finish Plain
  • Material 410 Stainless Steel
  • Thread Size #12-14
  • Drive Type Phillips
  • Type Self Drilling
  • Meets/Exceeds SAE J78/IFI 113
  • Driver Size #3
  • Head Type Pan
  • Head Dia. 0.425"-0.407"
  • Head Height 0.151"-0.139"
  • Drill Point Size #3
  • Hex Width -
  • Drill Point Length 0.283"
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list