Skip Content
Discontinued with Replacement
DRILLING SCREW #12-14 1 1/4 L PK150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #12-14 1 1/4 L PK150

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY12
  • Mfr. Model # 1WY12
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
SCREW SDRL SS410 HX WSH 12-14X1.25

Price: NA

Technical Specs

  • Application For Attaching Variety of Materials to Metal Up to 10 Gauge
  • Finish Plain
  • Item Self Drilling Screw
  • Material 410 Stainless Steel
  • Length 1-1/4"
  • Thread Size #12-14
  • Type Self Drilling
  • Driver Size 5/16"
  • Meets/Exceeds SAE J78/IFI 113
  • Drive Type Hex
  • Head Type Hex Washer
  • Head Height 0.155"-0.139"
  • Hex Width 0.305"
  • Washer O.D. 0.432"-0.398"
  • Drill Point Size #3
  • Head Color Standard
  • Drill Point Length 0.283"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list