DRILLING SCREW #12-14 1 1/2 L PK200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #12-14 1 1/2 L PK200

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1ME43
  • Mfr. Model # 1ME43
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Item Self Drilling Screw
  • Finish Zinc-Plated
  • Material Case Hardened Steel
  • Length 1-1/2"
  • Thread Size #12-14
  • Type Self Drilling
  • Driver Size 5/16"
  • Drive Type Hex
  • Head Type Hex Washer
  • Meets/Exceeds SAE J78/IFI 113
  • Head Height 0.155"-0.139"
  • Drill Point Size #3
  • Washer O.D. 0.432"-0.398"
  • Head Color Standard
  • Drill Point Length 0.353"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list