Skip Content
Discontinued with Replacement
DRILLING SCREW #10-16 3/4 L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #10-16 3/4 L PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WU90
  • Mfr. Model # 1WU90
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs
Suggested Replacement Product
SCREW SDRL SS410 HX WSH 10-16X3/4

Price: NA

Technical Specs

  • Finish Plain
  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Length 3/4"
  • Item Self Drilling Screw
  • Thread Size #10-16
  • Material 410 Stainless Steel
  • Drive Type Hex
  • Type Self Drilling
  • Driver Size 5/16"
  • Head Type Hex Washer
  • Head Height 0.120"-0.105"
  • Meets/Exceeds SAE J78/IFI 113
  • Hex Width 0.305"
  • Washer O.D. 0.414"-0.384"
  • Drill Point Length 0.235"
  • Drill Point Size #3
  • Head Color Standard
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list