Skip Content
DRILLING SCREW #10-16 1 L PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #10-16 1 L PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY90
  • Mfr. Model # 1WY90
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Finish Plain
  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Item Self Drilling Screw
  • Length 1"
  • Material 410 Stainless Steel
  • Type Self Drilling
  • Thread Size #10-16
  • Drive Type Phillips
  • Head Angle (Deg.) 82-80
  • Head Type Flat
  • Driver Size #2
  • Meets/Exceeds SAE J78/IFI 113
  • Head Dia. 0.362"-0.333"
  • Head Height 0.116" (Ref)
  • Hex Width -
  • Head Color Standard
  • Drill Point Length 0.211"
  • Drill Point Size #3
  • System of Measurement Inch

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List