Skip Content
DRILLING SCREW #10-16 1 L PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

DRILLING SCREW #10-16 1 L PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY52
  • Mfr. Model # 1WY52
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Length 1"
  • Item Self Drilling Screw
  • Finish Plain
  • Material 410 Stainless Steel
  • Thread Size #10-16
  • Drive Type Phillips
  • Type Self Drilling
  • Head Type Pan
  • Head Dia. 0.373"-0.357"
  • Driver Size #2
  • Head Height 0.133"-0.122"
  • Meets/Exceeds SAE J78/IFI 113
  • Hex Width -
  • Drill Point Size #3
  • Head Color Standard
  • Drill Point Length 0.235"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list