Discontinued with Replacement
DRILLING SCREW #10-16 1 1/4 L PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW #10-16 1 1/4 L PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY54
  • Mfr. Model # 1WY54
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs
Suggested Replacement Product
SCREW SDRL SS410 PAN 10-16X1.25

Your Price: NA

Technical Specs

  • Application For Attaching Variety of Materials to Metal Up to 12 Gauge
  • Finish Plain
  • Item Self Drilling Screw
  • Length 1-1/4"
  • Material 410 Stainless Steel
  • Drive Type Phillips
  • Thread Size #10-16
  • Type Self Drilling
  • Driver Size #2
  • Meets/Exceeds SAE J78/IFI 113
  • Head Type Pan
  • Head Dia. 0.373"-0.357"
  • Head Height 0.133"-0.122"
  • Hex Width -
  • Drill Point Length 0.235"
  • Head Color Standard
  • Drill Point Size #3
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list