Skip Content
Discontinued with Replacement
DRILLING SCREW 1/4-14 3/4 L PK120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW 1/4-14 3/4 L PK120

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY18
  • Mfr. Model # 1WY18
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs
Suggested Replacement Product
SCREW SDRL SS410 HX WSH 1/4-14X3/4

Price: NA

Technical Specs

  • Length 3/4"
  • Material 410 Stainless Steel
  • Application For Attaching Variety of Materials to Metal Up to 8 Gauge
  • Type Self Drilling
  • Finish Plain
  • Item Self Drilling Screw
  • Thread Size 1/4-14
  • Drive Type Hex
  • Driver Size 3/8"
  • Head Type Hex Washer
  • Meets/Exceeds SAE J78/IFI 113
  • Head Height 0.190"-0.172"
  • Hex Width 0.367"
  • Washer O.D. 0.520"-0.480"
  • Drill Point Length 0.318"
  • Drill Point Size #3
  • Head Color Standard
  • Head Dia. 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list