Skip Content
Discontinued with Replacement
DRILLING SCREW 1/4-14 2 L PK80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW 1/4-14 2 L PK80

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY72
  • Mfr. Model # 1WY72
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs
Suggested Replacement Product
SCREW SDRL SS410 PAN 1/4-14X2

Price: NA

Technical Specs

  • Finish Plain
  • Application For Attaching Variety of Materials to Metal Up to 8 Gauge
  • Length 2"
  • Item Self Drilling Screw
  • Material 410 Stainless Steel
  • Thread Size 1/4-14
  • Type Self Drilling
  • Drive Type Phillips
  • Driver Size #3
  • Head Type Pan
  • Meets/Exceeds SAE J78/IFI 113
  • Head Dia. 0.492"-0.473"
  • Head Height 0.175"-0.162"
  • Hex Width -
  • Head Color Standard
  • Drill Point Length 0.318"
  • Drill Point Size #3
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list