Discontinued with Replacement
DRILLING SCREW 1/4-14 1 1/4 L PK80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

DRILLING SCREW 1/4-14 1 1/4 L PK80

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFS1WY22
  • Mfr. Model # 1WY22
  • UNSPSC # 31161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs
Suggested Replacement Product
SCREW SDRL SS410 HX WSH 1/4-14X1.25

Your Price: NA

Technical Specs

  • Finish Plain
  • Item Self Drilling Screw
  • Application For Attaching Variety of Materials to Metal Up to 8 Gauge
  • Length 1-1/4"
  • Material 410 Stainless Steel
  • Type Self Drilling
  • Thread Size 1/4-14
  • Head Type Hex Washer
  • Driver Size 3/8"
  • Drive Type Hex
  • Meets/Exceeds SAE J78/IFI 113
  • Head Height 0.190"-0.172"
  • Washer O.D. 0.520"-0.480"
  • Drill Point Size #3
  • Hex Width 0.367"
  • Drill Point Length 0.318"
  • Head Color Standard
  • Head Dia. 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list