Skip Content
DRILLING MCHNE 22IN 1.5HP 220V-3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILLING MCHNE 22IN 1.5HP 220V-3PH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWRF205S
  • Mfr. Model # RF205S
  • UNSPSC # 23241700
  • CATALOGUE PAGE # 415
  • Shipping Weight 507.06 lbs

Product Details

22 inches drilling machine. 1.5 HP 220V-3PH. Spindle taper MT3. Spindle travel/stroke 5.9 inches. RPM range 75 - 3,580. Table size 19.9 x 15.9 inches. Capacity in mild steel 1-1/4 inches. Motor HP 1-1/2.

Technical Specs

  • Item Drilling Machine
  • RPM 75 - 3,580
  • Spindle Taper MT3
  • Motor HP 1-1/2
  • Voltage 3 Ph
  • Phase 3
  • Spindle Travel 5-7/8" / Stroke
  • Table Work Surface 19-7/8" x 15-7/8"
  • T-Slots (2) 16 mm x 26 mm
  • Features 8 Speed Gear Box, Smooth And Quiet Performance, Tapping Operations, Power Down Feed
  • Spindle Quick Eject System

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list