Skip Content
DRILLER TOGGLE 1/8X 2IN+BOLT 35/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILLER TOGGLE 1/8X 2IN+BOLT 35/PK

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR360T
  • Mfr. Model # 360T
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Product Details

No pre-drilling. All you need is a screwdriver. Toggle action forextra holding power in drywall. Expands and grips behind 3/8, 1/2 and 5/8 inch drywall. New technology to replace old spring toggle bolt technology. Totally rust proof, the anchor portion is

Technical Specs

  • Item Driller Toggle
  • Package Quantity 35
  • Screw Length 2"
  • Material Zinc/Nylon
  • Size 1/8"
  • Drive Type Self Drilling
  • Grip Range 3/8" - 5/8"
  • Head Dia. 1/8"
  • Bolt Size 1/8"
  • Head Type Pan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list