Skip Content
DRILLCARBIDESTUB1/16 DRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILLCARBIDESTUB1/16 DRS

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB36404
  • Mfr. Model # B36404
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Decimal Equivalent 0.0625
  • Application Non-Ferrous Materials, Cast Iron, Steel
  • Item Stub Length Drill
  • Number of Pieces 1
  • Grade General Purpose
  • Overall Length 2.0000"
  • Point Type 4 Facet
  • Flute Length 0.6250"
  • Sizes Included 1/16
  • Shank Dia. 0.0625"
  • Drill Bit Grouping Drill Bit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list