Skip Content
DRILLCARBIDE STUB 7/64 DRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILLCARBIDE STUB 7/64 DRS

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB36407
  • Mfr. Model # B36407
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Non-Ferrous Materials, Cast Iron, Steel
  • Item Stub Length Drill
  • Decimal Equivalent 0.1094
  • Number of Pieces 1
  • Grade General Purpose
  • Overall Length 2.0000"
  • Sizes Included 7/64
  • Point Type 4 Facet
  • Shank Dia. 0.1094"
  • Flute Length 0.6250"
  • Drill Bit Grouping Drill Bit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list