DRILL,CARBIDE,BRIGHT,31/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL,CARBIDE,BRIGHT,31/64"

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB36431
  • Mfr. Model # B36431
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Non-Ferrous Materials, Cast Iron, Steel
  • Decimal Equivalent 0.4844
  • Item Stub Length Drill
  • Number of Pieces 1
  • Grade General Purpose
  • Overall Length 3.0000"
  • Point Type 4 Facet
  • Sizes Included 31/64
  • Shank Dia. 0.4844"
  • Flute Length 1.2500"
  • Drill Bit Grouping Drill Bit

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list