Skip Content
DRILLCARBIDE STUB 27/64 DRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILLCARBIDE STUB 27/64 DRS

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB36427
  • Mfr. Model # B36427
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fractional Size (In.) 27/64
  • Application Non-Ferrous Materials, Cast Iron, Steel
  • Decimal Equivalent 0.4219
  • Finish Bright
  • Material Solid Carbide
  • Number of Pieces 1
  • Item Stub Length Drill
  • Type Bassett
  • Grade General Purpose
  • Overall Length 3.0000"
  • Metric Size 10.72
  • Point Type 4 Facet
  • Sizes Included 27/64
  • Drill Point (Deg.) 118
  • Shank Dia. 0.4219"
  • Flute Length 1.2500"
  • Drill Bit Grouping Drill Bit
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List