Skip Content
DRILLCARBIDE STUB 13/64 DRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILLCARBIDE STUB 13/64 DRS

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB36413
  • Mfr. Model # B36413
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Fractional Size (In.) 13/64
  • Decimal Equivalent 0.2031
  • Application Non-Ferrous Materials, Cast Iron, Steel
  • Finish Bright
  • Item Stub Length Drill
  • Number of Pieces 1
  • Material Solid Carbide
  • Overall Length 2.5000"
  • Type Bassett
  • Grade General Purpose
  • Metric Size 5.16
  • Point Type 4 Facet
  • Sizes Included 13/64
  • Drill Point (Deg.) 118
  • Shank Dia. 0.2031"
  • Flute Length 0.7500"
  • Drill Bit Grouping Drill Bit
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List