Skip Content
DRILLCARBIDE STRAIGHT FLUTE1/8 DM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILLCARBIDE STRAIGHT FLUTE1/8 DM

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB54173
  • Mfr. Model # B54173
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Straight flute solid carbide drill. 135 degree point. Bright finish. Applications include non-ferrous metals, cast iron and steel. Size 1/8

Technical Specs

  • Size 1/8"
  • Drill Bit Size 1/8"
  • Item Straight Flute Stub Length Drill
  • For Use With Non-ferrous Materials, Cast Iron, Steel
  • Length 1.875"
  • Material Solid Carbide
  • Designed For General Purpose
  • Shank Dia. 0.125"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list