Skip Content
DRILLCARBIDE SPADE 1/16 DS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILLCARBIDE SPADE 1/16 DS

BASSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNFB53454
  • Mfr. Model # B53454
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Non-Ferrous Materials, Stainless Steel, Hardened Steel
  • Item Drill Bits
  • Overall Length 1.50"
  • Number of Pieces 1
  • Sizes Included 1/16"
  • Shank Dia. 0.0625"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list