Skip Content
DRILLCAM ACTION4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

DRILLCAM ACTION4IN

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR13401
  • Mfr. Model # 13401
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Drill Press Vise
  • Jaw Opening (In.) 4-11/16
  • Jaw Width (In.) 4
  • Overall Height (In.) 4-5/16
  • Overall Length (In.) 14-1/2
  • Throat Depth (In.) 1-5/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list