DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG7LN3A44
  • Mfr. Model # 7LN3A44
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.20
  • Item Right Angle Air Drill
  • Includes Chuck Key
  • HP 3/4
  • Bearings Double Row Ball
  • Style Right Angle
  • Drill Chuck Type Keyed
  • Duty Industrial
  • Reversing No
  • Overall Length 11-1/8"
  • Throttle Type Lever
  • Tool Weight 4.20 lb.
  • Handle Material Aluminum
  • Required Pressure 90 psi
  • Free Speed 600 RPM
  • CFM @ Full Load 26.0
  • Variable Speed Yes
  • Chuck Size 1/2"
  • Air Inlet 1/4" NPT
  • Min. Hose Size 1/4"
  • Right Angle Length 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list