DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG7803RAKC
  • Mfr. Model # 7803RAKC
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 2752
  • Shipping Weight 1.5 lbs

Product Details

Automotive 1/2 inch drill with a heavy-duty ball and needle bearing. Quick release lever, variable speed throttle, more power and longer life, planetary gear reduction balances the load. Reversible motor lets you drive and remove screws.

Technical Specs

  • HP 0.5
  • Average CFM @ 15 Second Run Time 4.00
  • Item Maintenance / Automotive Drills
  • Style Pistol
  • Bearings Ball and Roller
  • Drill Chuck Type Keyless
  • Duty Industrial
  • Housing Material Aluminium
  • Gear Train Planetary
  • Overall Length 7.9"
  • Reversing Yes
  • Throttle Type Trigger
  • Tool Weight 3.30 lbs.
  • Handle Material Aluminium
  • CFM @ Full Load 27.0
  • Free Speed 500 RPM
  • Variable Speed Yes
  • Required Pressure 90 psi
  • Chuck Size 1/2"
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list