DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG6LP3A43
  • Mfr. Model # 6LP3A43
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.30
  • HP 1/2
  • Style Right Angle
  • Drill Chuck Type Keyed
  • Item Drive Air Ratchet
  • Duty Industrial
  • Overall Length 10-5/8"
  • Reversing No
  • Throttle Type Lever
  • Tool Weight 3.70 lb.
  • CFM @ Full Load 20.0
  • Handle Material Aluminium
  • Free Speed 600 RPM
  • Variable Speed Yes
  • Air Inlet 1/4" NPT
  • Required Pressure 90 psi
  • Chuck Size 3/8"
  • Min. Hose Size 1/4"
  • Right Angle Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list