Skip Content
DRILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG5ANST6
  • Mfr. Model # 5ANST6
  • UNSPSC # 27131505
  • CATALOGUE PAGE # 2752
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Air Drill
  • Average CFM @ 15 Second Run Time 2.80
  • Includes Chuck Key
  • HP 3/8
  • Style Pistol
  • Bearings Double Row Ball
  • Drill Chuck Type Keyed
  • Duty Industrial
  • Overall Length 8-1/8"
  • Tool Weight 2.8 lbs.
  • Throttle Type Trigger
  • Reversing No
  • Handle Material Composite
  • CFM @ Full Load 17.0
  • Variable Speed Yes
  • Free Speed 1,000 RPM
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Chuck Size 3/8"
  • Min. Hose Size 1/4"
  • Housing Material Skinsulate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list