DRILL W/KEYLESS CHUCK 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL W/KEYLESS CHUCK 3/8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWD112
  • Mfr. Model # DWD112
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 4.63 lbs

Product Details

3/8 inch all-metal ratcheting keyless chuck for greater bit retention. Soft grip handle design offers increased gripping surface and comfort. All ball-bearing construction provides greater durability and longer tool life.

Technical Specs

  • Features 2 Conductor
  • Includes Soft Grip Handle, Belt Hook
  • Cord Length 8 ft.
  • Speed Type Variable
  • Item Vsr Pistol Grip Drill
  • Drill Chuck Type Keyless
  • No Load RPM 0 to 2500
  • Gear Train Single
  • Switch Type Trigger
  • Tool Weight 4.1 lbs.
  • Voltage 120 VAC
  • Handle Style Pistol Grip
  • Reversible Yes
  • Chuck Size 3/8"
  • Tool Length 9-1/2"
  • Amps 8
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list