Skip Content
DRILL, VSR 3.8IN 7A 10-1200RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL, VSR 3.8IN 7A 10-1200RPM

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW223G
  • Mfr. Model # DW223G
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 5.0 lbs

Product Details

Helical-cut steel, heat treated gears. Metal gear housing. Includes chuck key with holder.

Technical Specs

  • Features 3 Conductor
  • Item Vsr Drill
  • Includes Chuck Key With Holder
  • Cord Length 8 ft.
  • Drill Chuck Type Keyed
  • Gear Train Double
  • Speed Type Variable
  • No Load RPM 0 to 1250
  • Tool Weight 3.6 lb.
  • Switch Type Trigger
  • Voltage 120 VAC
  • Handle Style Pistol Grip
  • Amps 7
  • Reversible Yes
  • Tool Length 10-1/2"
  • Chuck Size 3/8"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list