DRILL VS DRILL 3/8IN KEYLESS C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL VS DRILL 3/8IN KEYLESS C

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKT6408K
  • Mfr. Model # 6408K
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 409
  • Shipping Weight 6.7 lbs

Product Details

3/8 inch general purpose entry level drill for light drilling. Standard equipment: Keyless chuck and plastic carrying case.

Technical Specs

  • Item Drill
  • Drill Chuck Type Keyless
  • No Load RPM 0 to 2500
  • Features Variable Speed
  • Includes Keyless Drill Chuck, Tool Case
  • Cord Length 8 ft.
  • Speed Type Variable
  • Tool Weight 3.1 lbs.
  • Switch Type Trigger
  • Amps 4.9
  • Voltage 120 VAC
  • Handle Style T-Handle
  • Reversible Yes
  • Tool Length 10-1/4"
  • Chuck Size 3/8"
  • Gear Train Double
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list