!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRILL, CORDED, ⅜ IN CHUCK, KEYLESS, 1200 RPM, 120V AC, TRIGGER SWITCH, DOUBLE GEAR

DRILL, CORDED, ⅜ IN CHUCK, KEYLESS, 1200 RPM, 120V AC, TRIGGER SWITCH, DOUBLE GEAR

MAKITA

DRILL, CORDED, ⅜ IN CHUCK, KEYLESS, 1200 RPM, 120V AC, TRIGGER SWITCH, DOUBLE GEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRILL, CORDED, ⅜ IN CHUCK, KEYLESS, 1200 RPM, 120V AC, TRIGGER SWITCH, DOUBLE GEAR

DRILL, CORDED, ⅜ IN CHUCK, KEYLESS, 1200 RPM, 120V AC, TRIGGER SWITCH, DOUBLE GEAR

MAKITA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MKT6510LVR
  • Mfr. Model # 6510LVR
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Product Details

This corded drill operates at 120V AC and has a variable-speed setting of 1200 RPM. It has a 10 millimetre drilling capacity in steel and an 18 millimetre drilling capacity in wood. The reversible drill has a trigger switch, a double gear train, and a ⅜-inch keyless chuck. It features an eight-foot cord length and includes a drill chuck/chuck key.

Technical Specs

  • Item Corded Drill
  • Drill Chuck Type Keyed
  • Reversible Yes
  • Cord Length 8 ft
  • Tool Weight 3.1 lb
  • Features Multi Purpose Drill for Wood or Steel
  • Chuck Size 3/8 in
  • Switch Type Trigger
  • Voltage 120V AC
  • Gear Train Double
  • Includes Drill Chuck, Chuck Key

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list