Skip Content
DRILL TPR-LGTH 120 BL 9/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TPR-LGTH 120 BL 9/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF120-49709
  • Mfr. Model # 120-49709
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Application For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
  • Item Taper Length Drill
  • Decimal Equivalent 0.1406
  • Point Type Conventional Point
  • Grade General Purpose
  • List Number 120
  • Overall Length 5-3/8"
  • Drill Bit Size 9/64"
  • Flute Type Spiral
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Flute Length 3"
  • Drill Bit Material High Speed Steel
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list