Skip Content
DRILL TPR-LGTH 120 BL 3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TPR-LGTH 120 BL 3/16

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF120-49712
  • Mfr. Model # 120-49712
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Decimal Equivalent 0.1875
  • Grade General Purpose
  • Point Type Radial
  • Overall Length 5.7500"
  • Item Drill Bit
  • Application General Purpose
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 3/16"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • List Number 120
  • Drill Bit Dimension Type Fractional Inch
  • Flute Length 3-3/8"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list