!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TAPER LENGTH DRILL BIT, 27/64 IN DRILL BIT SIZE, 4⅝ IN FLUTE L, HIGH SPEED STEEL

TAPER LENGTH DRILL BIT, 27/64 IN DRILL BIT SIZE, 4⅝ IN FLUTE L, HIGH SPEED STEEL

CHICAGO-LATROBE

TAPER LENGTH DRILL BIT, 27/64 IN DRILL BIT SIZE, 4⅝ IN FLUTE L, HIGH SPEED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TAPER LENGTH DRILL BIT, 27/64 IN DRILL BIT SIZE, 4⅝ IN FLUTE L, HIGH SPEED STEEL

TAPER LENGTH DRILL BIT, 27/64 IN DRILL BIT SIZE, 4⅝ IN FLUTE L, HIGH SPEED STEEL

CHICAGO-LATROBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GNF120-49727
  • Mfr. Model # 120-49727
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 1919
  • Shipping Weight 1.0 lbs

Product Details

This general purpose taper length drill bit is made of high speed steel and has a 27/64 inch diameter, 2⅝ inch long shank. It is for use with cast iron and steel. This 120 series taper length drill bit has a black oxide finish, and has fractional inch measurements. It is non-coolant through with a 7¼ inch length. Plus it has two 4⅝ inch spiral flutes, a straight shank, and 118 Degrees radial point.

Technical Specs

  • Item Taper Length Drill Bit
  • Decimal Equivalent 0.4219 in
  • Material - Machining High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Flute Type Spiral
  • Flute Length 4 5/8 in
  • Helix Angle 28 Degrees
  • Spiral Direction Right Hand
  • Shank Dia. 27/64 in
  • Overall Length 7 1/4 in
  • Drill Length Class Taper Length
  • Coolant Fed Non-Coolant Through
  • Series 120
  • Material Grade - Machining General Purpose
  • Primary Material Application ISO Code K, P
  • Drill Bit Size 27/64 in
  • Measurement System Fractional Inch
  • Finish - Machining Black Oxide
  • Drill Bit Point Type Radial Point
  • Number of Flutes 2
  • Maximum Drilling Depth 1 11/16 in
  • Cutting Direction Right Hand
  • Shank Type - Machining Straight
  • Shank Length 2 5/8 in
  • Depth:Dia. Ratio 4xD
  • Drill Point Length 0.1267 in
  • Drill Bit Grouping Individual
  • Drill Diameter Tolerance +0.0000 in/-0.0010 in
  • Primary Material Application Cast Iron, Steel
  • List Number 120

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list