DRILL TAP LENG,HSS,STEAM OXIDE,23/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL TAP LENG,HSS,STEAM OXIDE,23/32"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF120-49746
  • Mfr. Model # 120-49746
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
  • Decimal Equivalent 0.7188
  • Item Taper Length Drill
  • Grade General Purpose
  • Point Type Conventional Point
  • List Number 120
  • Overall Length 9-1/2"
  • Drill Bit Size 23/32"
  • Flute Type Spiral
  • Drill Bit Material High Speed Steel
  • Flute Length 5-5/8"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list