Skip Content
DRILL TPR-LGTH 120 BL 13/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TPR-LGTH 120 BL 13/64

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF120-49713
  • Mfr. Model # 120-49713
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Decimal Equivalent 0.2031
  • Application General Purpose
  • Item Drill Bit
  • Grade General Purpose
  • Overall Length 6.0000"
  • Point Type Radial
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list