Skip Content
DRILL TPR-LGTH 120 BL 13/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TPR-LGTH 120 BL 13/32

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF120-49726
  • Mfr. Model # 120-49726
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Application For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
  • Decimal Equivalent 0.4063
  • Item Taper Length Drill Bit
  • Grade General Purpose
  • Drill Bit Size 13/32"
  • Overall Length 7"
  • List Number 120
  • Flute Length 4-3/8"
  • Point Type Conventional Point
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Black Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list