Skip Content
DRILL TPR-LGTH 120 BL 1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TPR-LGTH 120 BL 1/8

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF120-49708
  • Mfr. Model # 120-49708
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application General Purpose
  • Decimal Equivalent 0.1250
  • Item Drill Bit
  • Grade General Purpose
  • Point Type Radial
  • Overall Length 5.1250"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 1/8"
  • List Number 120
  • Flute Length 2-3/4"
  • Flute Type Spiral
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material High Speed Steel
  • Drill Bit Finish Black Oxide
  • Drill Bit Point Angle 118 Degrees

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list