DRILLS CARBIDE TIP,TCT,BRIGHT,13/32" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLS CARBIDE TIP,TCT,BRIGHT,13/32"

CHICAGO-LATROBE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF77663
  • Mfr. Model # 77663
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application For Abrasive Materials, Cast Iron And Non-Ferrous Materials
  • Decimal Equivalent 0.4062
  • Item Jobber Drill
  • Grade General Purpose
  • List Number CTD
  • Point Type Conventional Point
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 13/32"
  • Overall Length 5-1/4"
  • Shank Dia. 13/32"
  • Flute Length 3-7/8"
  • Flute Type Spiral
  • Drill Bit Material Carbide-Tipped
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Finish Bright
  • Coolant Through No
  • Cutting Direction Right Hand
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list