DRILL TAPER SHANK HYPER HSS 27/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILL TAPER SHANK HYPER HSS 27/32

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBZD30054
  • Mfr. Model # ZD30054
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 509
  • Shipping Weight 1.3 lbs

Product Details

General Purpose taper shank drill. High speed steel, 118 degree point, black finish. Designed for general purpose drilling. Size 27/32 inch, MTS #3, flute length 6-1/8 inches, length 10-3/4 inches.

Technical Specs

  • Application General Purpose
  • Item Morse Taper Shank Drill
  • Decimal Equivalent 0.8438
  • Morse Taper No.3
  • Overall Length 10-3/4"
  • Flute Length 6-1/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 27/32"
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list