Skip Content
DRILL TAPER SHANK HYPER HSS 2-3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

DRILL TAPER SHANK HYPER HSS 2-3/16

CLARKSON-OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSBZD30212
  • Mfr. Model # ZD30212
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 509
  • Shipping Weight 9.0 lbs

Product Details

General Purpose taper shank drill. High speed steel, 118 degree point, black finish. Designed for general purpose drilling. Size 2-3/16 inch, MTS #5, flute length 10-1/4 inches, length 17-3/8 inches.

Technical Specs

  • Decimal Equivalent 2.1875
  • Application General Purpose
  • Item Morse Taper Shank Drill
  • Morse Taper No.5
  • Overall Length 17.375"
  • Flute Length 10-1/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 2-3/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Point Angle 118 Degrees
  • Drill Bit Material High Speed Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List